HVAC Motor, 1/20 HP, 1550 rpm, 115V, 3.3

DAYTON| Zoro #: G1269125| Mfr #: 3RCX2

$43.38 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stud/Base Mtg. Pattern: 2" x 2"Capacitor Required: YesMotor Shaft Design: Flat
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1269125 Mfr #: 3RCX2
Stud/Base Mtg. Pattern: 2" x 2"Capacitor Required: Yes
Motor Shaft Design: FlatNameplate RPM: 1550
Max. Ambient Temp.: 40 Degrees CMounting Stud Location: 4/Both Ends
Motor Application: HVAC/RMotor Bearings: Ball
Ins. Class: BMotor Thermal Protection: Auto
Application: Replaces 1/20 HP PSC and Less-Efficient Shaded Pole Motors in HVAC/R ApplicationsHP: 1/20
Includes: 5 MFD 370 VAC CapacitorFrame: 3.3
RPM Range: 1501-1600Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Shaft Length: 2-1/2"Body Dia.: 3.3"
Motor Service Factor: 1.00Length Less Shaft: 3-11/16"
Standards: UL Recognized (E47479), CSA Certified (227508)Motor Mounting Type: Stud
Phase: 1Voltage: 115
Motor Sub Application: Direct Drive Fan/BlowerMotor Design: Permanent Split Capacitor
Full Load Amps: 0.80Mounting Pattern: 2 x 2
Motor Enclosure Design: Open Air-OverDuty: Continuous
No. of Speeds: 1Item: HVAC Motor
Shaft Dia.: 5/16"Hz: 60
Motor Shaft Rotation: CW/CCWCountry of Origin (subject to change): China

Description

HVAC Motor, Permanent Split Capacitor, Open Air-Over, Continuous, 1/20 HP, 1550 Nameplate RPM, 115 Voltage, 3.3 Frame, Motor Service Factor 1.00, Full Load Amps 0.80, 60 Hz, Motor Shaft Rotation CW/CCW, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Mounting Type Stud, Ball Motor Bearings, Motor Thermal Protection Auto, Body Dia. 3.3 In., Shaft Dia. 5/16 In., Shaft Length 2-1/2 In., 3-11/16 In., 2 In. x 2 In., 1, Flat

Reviews