KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

HVAC Motor, 1/20 HP, 1550 rpm, 115V, 3.3

DAYTON| Zoro #: G2375965| Mfr #: 5K004

$89.51 /ea

This item ships free. Details.Standard ground shipping.
Details:
No. of Speeds: 1
Voltage: 115
Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2375965 Mfr #: 5K004
No. of Speeds: 1Voltage: 115
Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240Duty: Continuous
RPM Range: 1501-1600Phase: 1
Length Less Shaft: 4-1/4"Motor Mounting Type: Stud
Motor Sub Application: Direct Drive Fan/BlowerFrame: 3.3
Max. Ambient Temp.: 40 Degrees CMotor Enclosure Design: Totally Enclosed Fan-Cooled
HP: 1/20Mounting Stud Location: 4/Shaft End
Motor Shaft Design: FlatMotor Design: Shaded Pole
Shaft Length: 2-1/4"Mounting Pattern: 2 x 2
Hz: 60Motor Thermal Protection: Auto
Motor Application: HVAC/RShaft Dia.: 5/16"
Application: OEM and Replacement Use In A Wide Variety of Fan and BlowerMotor Service Factor: 1.00
Motor Bearings: BallNameplate RPM: 1550
Body Dia.: 4"Full Load Amps: 1.80
Motor Shaft Rotation: CWSEIns. Class: B
Country of Origin (subject to change): China

Description

HVAC Motor, Shaded Pole, Totally Enclosed Fan-Cooled, 1/20 HP, 1550 Nameplate RPM, 115 Voltage, 3.3 Frame, Service Factor 1.0, Full Load Amps 2.0, 60 Hz, Rotation CWSE, Insulation Class B, Max. Ambient Temp. 40 Degrees C, Number of Speeds 1, Mounting Stud, Ball Bearings, Thermal Protection Auto, Body Dia. 4.4 In., Shaft Dia. 5/16 In., Shaft Length 2 In., 4-1/4 In., 4/SE, 2 x 2 In., 1

Reviews