KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

HVAC Motor, 1/20 HP, 1550 rpm, 208-230V, 3.3

DAYTON| Zoro #: G1551033| Mfr #: 3RCX8

$43.27 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage Compatibility: 115/208-230, 208-230, 208-240
Motor Application: HVAC/R
Motor Bearings: Ball
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1551033 Mfr #: 3RCX8
Voltage Compatibility: 115/208-230, 208-230, 208-240Motor Application: HVAC/R
Motor Bearings: BallMotor Shaft Rotation: CW/CCW
Length Less Shaft: 3-11/16"Mounting Stud Location: 4/Both Ends
Shaft Dia.: 5/16"Includes: 3 MFD 370 VAC Capacitor
Capacitor Required: YesShaft Length: 2-1/2"
Mounting Pattern: 2 x 2Voltage: 208-230
Frame: 3.3HP: 1/20
Motor Sub Application: Direct Drive Fan/BlowerMotor Design: Permanent Split Capacitor
Full Load Amps: 0.40-0.38Hz: 60/50
RPM Range: 1501-1600No. of Speeds: 1
Motor Thermal Protection: AutoDuty: Continuous
Motor Shaft Design: FlatIns. Class: B
Body Dia.: 3.3"Max. Ambient Temp.: 40 Degrees C
Application: Replaces 1/20 HP PSC and Less-Efficient Shaded Pole Motors in HVAC/R ApplicationsMotor Service Factor: 1.00
Phase: 1Motor Enclosure Design: Open Air-Over
Standards: UL Recognized (E47479), CSA Certified (227508)Motor Mounting Type: Stud
Nameplate RPM: 1550Item: HVAC Motor
Country of Origin (subject to change): China

Description

HVAC Motor, Permanent Split Capacitor, Open Air-Over, Continuous, 1/20 HP, 1550 Nameplate RPM, 208-230 Voltage, 3.3 Frame, Service Factor 1.0, Full Load Amps 0.40-0.38, 60/50 Hz, Rotation CW/CCW, Insulation Class B, Max. Ambient Temp. 40 Degrees C, Number of Speeds 1, Mounting Stud, Ball Bearings, Thermal Protection Auto, Body Dia. 3.3 In., Shaft Dia. 5/16 In., Shaft Length 2-1/2 In., 3 In., 4/BE, 2 x 2 In., 1, Flat

Reviews