HVAC Motor, 1/20 HP, 1550 rpm, 230V, 3.3

DAYTON| Zoro #: G2370401| Mfr #: 5K003

$75.83 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage Compatibility: 230, 240, 115/230, 120/240
Motor Sub Application: Direct Drive Fan/Blower
Motor Bearings: Ball
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2370401 Mfr #: 5K003
Voltage Compatibility: 230, 240, 115/230, 120/240Motor Sub Application: Direct Drive Fan/Blower
Motor Bearings: BallMotor Shaft Rotation: CWSE
Length Less Shaft: 4-1/4"Mounting Stud Location: 4/Shaft End
Shaft Dia.: 5/16"Shaft Length: 2-1/4"
Mounting Pattern: 2 x 2Voltage: 230
Frame: 3.3HP: 1/20
Motor Application: HVAC/RMotor Design: Shaded Pole
Full Load Amps: 0.90Hz: 60
RPM Range: 1501-1600No. of Speeds: 1
Motor Thermal Protection: AutoDuty: Continuous
Motor Shaft Design: FlatIns. Class: B
Body Dia.: 4"Max. Ambient Temp.: 40 Degrees C
Application: OEM and Replacement Use In A Wide Variety of Fan and BlowerMotor Service Factor: 1.00
Phase: 1Motor Enclosure Design: Totally Enclosed Fan-Cooled
Motor Mounting Type: StudNameplate RPM: 1550
Item: HVAC MotorCountry of Origin (subject to change): China

Description

HVAC Motor, Shaded Pole, Totally Enclosed Fan-Cooled, 1/20 HP, 1550 Nameplate RPM, 230 Voltage, 3.3 Frame, Service Factor 1.0, Full Load Amps 1.0, 60 Hz, Rotation CWSE, Insulation Class B, Max. Ambient Temp. 40 Degrees C, Number of Speeds 1, Mounting Stud, Sleeve Bearings, Thermal Protection Auto, Body Dia. 4.4 In., Shaft Dia. 5/16 In., Shaft Length 2 In., 4-3/8 In., 4/SE, 2 x 2 In., 1

Reviews