KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

HVAC Motor, 1/40 HP, 1550 rpm, 115V, 3.3

DAYTON| Zoro #: G0673951| Mfr #: 4M218

$57.03 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: B
Voltage: 115
Motor Mounting Type: Stud
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0673951 Mfr #: 4M218
Ins. Class: BVoltage: 115
Motor Mounting Type: StudPhase: 1
Stud/Base Mtg. Pattern: 2-7/8"Frame: 3.3
Motor Thermal Protection: AutoMotor Application: HVAC/R
HP: 1/40Item: HVAC Motor
Application: OEM and Replacement Use In A Wide Variety of Fan and BlowerMotor Shaft Rotation: CW/CCW
Motor Shaft Design: FlatMounting Pattern: 2-7/8
Nameplate RPM: 1550Footnotes: Mechanically reversible
Duty: ContinuousMounting Stud Location: 2/Both Ends
No. of Speeds: 1Motor Service Factor: 1.00
Motor Enclosure Design: Totally Enclosed Air-OverMax. Ambient Temp.: 40 Degrees C
RPM Range: 1501-1600Hz: 60
Motor Bearings: BallShaft Dia.: 5/16"
Length Less Shaft: 3-3/8"Shaft Length: 2-1/4"
Motor Design: Shaded PoleBody Dia.: 3.3"
Motor Sub Application: Direct Drive Fan/BlowerVoltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Full Load Amps: 1.00Country of Origin (subject to change): China

Description

HVAC Motor, Shaded Pole, Totally Enclosed Air-Over, Continuous, 1/40 HP, 1550 Nameplate RPM, 115 Voltage, 3.3 Frame, Motor Service Factor 1.00, Full Load Amps 1.00, 60 Hz, Motor Shaft Rotation CW/CCW, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Mounting Type Stud, Ball Motor Bearings, Motor Thermal Protection Auto, Body Dia. 3.3 In., Shaft Dia. 5/16 In., Shaft Length 2-1/4 In., 3-3/8 In., 2-7/8 In., 1, Flat, OEM and Replacement Use In A Wide Variety of Fan and Blower, Cord Length 12 In.

Reviews