HVAC Motor, 1/50 HP, 1550 rpm, 115V, 3.3

DAYTON| Zoro #: G1751084| Mfr #: 3M542

$26.73 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Motor Sub Application: Direct Drive Fan/Blower
Stud/Base Mtg. Pattern: 2-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1751084 Mfr #: 3M542
Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240Motor Sub Application: Direct Drive Fan/Blower
Stud/Base Mtg. Pattern: 2-7/8"Motor Shaft Rotation: CWSE
Length Less Shaft: 3-1/16"Mounting Stud Location: 2/Both Ends
Shaft Dia.: 1/4"Shaft Length: 2-1/4"
Mounting Pattern: 2-7/8Voltage: 115
Frame: 3.3HP: 1/50
Motor Application: HVAC/RMotor Design: Shaded Pole
Full Load Amps: 0.80Hz: 60
Motor Bearings: BallRPM Range: 1501-1600
No. of Speeds: 1Motor Thermal Protection: Auto
Duty: ContinuousMotor Shaft Design: Flat
Ins. Class: BBody Dia.: 3.3"
Max. Ambient Temp.: 40 Degrees CApplication: OEM and Replacement Use In A Wide Variety of Fan and Blower
Motor Service Factor: 1.00Phase: 1
Motor Enclosure Design: Open Air-OverMotor Mounting Type: Stud
Nameplate RPM: 1550Item: HVAC Motor
Country of Origin (subject to change): China

Description

HVAC Motor, Shaded Pole, Open Air-Over, Continuous, 1/50 HP, 1550 Nameplate RPM, 115 Voltage, 3.3 Frame, Service Factor 1.0, Full Load Amps 0.90, 60 Hz, Rotation CWSE, Insulation Class B, Max. Ambient Temp. 40 Degrees C, Number of Speeds 1, Mounting Stud, Sleeve Bearings, Thermal Protection Auto, Body Dia. 3.3 In., Shaft Dia. 1/4 In., Shaft Length 2 In., 3-1/16 In., 2/BE, 2-7/8 In., 1, 1

Reviews