BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

HVAC Motor, 1/6 HP, 1550 rpm, 115V

DAYTON| Zoro #: G0725742| Mfr #: 4M164

$164.56 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: HVAC MotorMotor Application: HVAC/RDuty: Continuous
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0725742 Mfr #: 4M164
Item: HVAC MotorMotor Application: HVAC/R
Duty: ContinuousMotor Thermal Protection: Auto
Motor Shaft Rotation: CCWLERPM Range: 1501-1600
Ring to Ring Center: 5"Standards: UL Recognized (E46412/E49807), CSA Certified (LR43341/LR12645)
Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240Body Dia.: 4.4"
Motor Design: Shaded PolePhase: 1
Resilient Ring Dia.: 2-1/2"Motor Enclosure Design: Open Air-Over
Frame: 4.4Motor Mounting Type: Ring
Full Load Amps: 4.9Hz: 60
Motor Bearings: SleeveHP: 1/6
Shaft Dia.: 1/2"No. of Speeds: 4
Max. Ambient Temp.: 40 Degrees CIns. Class: B
Motor Service Factor: 1.00Motor Sub Application: Direct Drive Fan/Blower
Voltage: 115Nameplate RPM: 1550
Length Less Shaft: 6-1/2"Country of Origin (subject to change): Mexico

Description

HVAC Motor, Shaded Pole, Open Air-Over, 1/6 HP, Nameplate RPM 1550, Frame 4.4, Voltage 115, 60 Hz, 1 Phase, Full Load Amps 4.9, Ring Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.00, Sleeve Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Length Less Shaft 6-1/2 In., Shaft Dia. 1/2 In., Shaft Length 6-3/4 In., Body Dia. 4.4 In., Resilient Ring Dia. 2-1/2 In., Ring to Ring Center 5 In., Duty Continuous

Reviews