KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

HVAC Motor, 1/70 HP, 1550 rpm, 115V, 3.3

DAYTON| Zoro #: G1839704| Mfr #: 3M538

$42.63 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shaft Dia.: 1/4"
Motor Mounting Type: Stud
Motor Design: Shaded Pole
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1839704 Mfr #: 3M538
Shaft Dia.: 1/4"Motor Mounting Type: Stud
Motor Design: Shaded PoleItem: HVAC Motor
Motor Shaft Design: FlatMotor Sub Application: Direct Drive Fan/Blower
Application: OEM and Replacement Use In A Wide Variety of Fan and BlowerMounting Pattern: 2-7/8
Duty: ContinuousRPM Range: 1501-1600
Motor Bearings: BallHP: 1/70
Motor Application: HVAC/RMotor Shaft Rotation: CWSE
Length Less Shaft: 2-5/8"Stud/Base Mtg. Pattern: 2-7/8"
Phase: 1Mounting Stud Location: 2/Both Ends
Motor Enclosure Design: Open Air-OverMotor Thermal Protection: Auto
Nameplate RPM: 1550No. of Speeds: 1
Full Load Amps: 0.75Shaft Length: 2-1/4"
Max. Ambient Temp.: 40 Degrees CVoltage: 115
Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240Frame: 3.3
Motor Service Factor: 1.00Ins. Class: B
Hz: 60Body Dia.: 3.3"
Country of Origin (subject to change): China

Description

HVAC Motor, Shaded Pole, Open Air-Over, Continuous, 1/70 HP, 1550 Nameplate RPM, 115 Voltage, 3.3 Frame, Service Factor 1.0, Full Load Amps 0.70, 60 Hz, Rotation CWSE, Insulation Class B, Max. Ambient Temp. 40 Degrees C, Number of Speeds 1, Mounting Stud, Sleeve Bearings, Thermal Protection Auto, Body Dia. 3.3 In., Shaft Dia. 1/4 In., Shaft Length 2-1/16 In., 2-11/16 In., 2/BE, 2-7/8 In., 1, 1

Reviews