HVAC Motor, 1/70 HP, 1550 rpm, 115V, 3.3

DAYTON| Zoro #: G1030802| Mfr #: 3M561

$47.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Ins. Class: B
Voltage: 115
Motor Mounting Type: Stud
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1030802 Mfr #: 3M561
Ins. Class: BVoltage: 115
Motor Mounting Type: StudPhase: 1
Frame: 3.3Motor Thermal Protection: Auto
Motor Application: HVAC/RHP: 1/70
Item: HVAC MotorApplication: OEM and Replacement Use In A Wide Variety of Fan and Blower
Motor Shaft Rotation: CCWSEMotor Shaft Design: Flat
Nameplate RPM: 1550Duty: Continuous
Mounting Stud Location: 4/Shaft EndMounting Pattern: 2 x 2
No. of Speeds: 1Motor Service Factor: 1.00
Motor Enclosure Design: Open Air-OverMax. Ambient Temp.: 40 Degrees C
RPM Range: 1501-1600Hz: 60
Motor Bearings: BallShaft Dia.: 1/4"
Length Less Shaft: 3-1/4"Shaft Length: 1-3/4"
Motor Design: Shaded PoleBody Dia.: 3.3"
Motor Sub Application: Direct Drive Fan/BlowerVoltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Full Load Amps: 0.70Country of Origin (subject to change): China

Description

HVAC Motor, Shaded Pole, Open Air-Over, Continuous, 1/70 HP, 1550 Nameplate RPM, 115 Voltage, 3.3 Frame, Service Factor 1.0, Full Load Amps 0.70, 60 Hz, Rotation CCWSE, Insulation Class B, Max. Ambient Temp. 40 Degrees C, Number of Speeds 1, Mounting Stud, Sleeve Bearings, Thermal Protection Auto, Body Dia. 3.3 In., Shaft Dia. 1/4 In., Shaft Length 1-1/2 In., 3-13/16 In., 4/SE, 2 x 2 In., 1, Flat, 1

Reviews