KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

HVAC Motor, 1/70 HP, 1550 rpm, 115V, 3.3

DAYTON| Zoro #: G0516643| Mfr #: 3M661

$52.46 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 1/4"
Motor Mounting Type: Stud
Motor Design: Shaded Pole
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0516643 Mfr #: 3M661
Shaft Dia.: 1/4"Motor Mounting Type: Stud
Motor Design: Shaded PoleItem: HVAC Motor
Motor Shaft Design: FlatMotor Sub Application: Direct Drive Fan/Blower
Application: OEM and Replacement Use In A Wide Variety of Fan and BlowerMounting Pattern: 2-7/8
Duty: ContinuousRPM Range: 1501-1600
Motor Bearings: BallHP: 1/70
Motor Application: HVAC/RMotor Shaft Rotation: CCWSE
Length Less Shaft: 2-13/16"Stud/Base Mtg. Pattern: 2-7/8"
Phase: 1Mounting Stud Location: 2/Both Ends
Motor Enclosure Design: Totally Enclosed Air-OverMotor Thermal Protection: Auto
Nameplate RPM: 1550No. of Speeds: 1
Full Load Amps: 0.70Shaft Length: 2-1/4"
Max. Ambient Temp.: 40 Degrees CVoltage: 115
Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240Frame: 3.3
Motor Service Factor: 1.00Ins. Class: B
Hz: 60Body Dia.: 3.3"
Country of Origin (subject to change): China

Description

HVAC Motor, Shaded Pole, Totally Enclosed Air-Over, Continuous, 1/70 HP, 1550 Nameplate RPM, 115 Voltage, 3.3 Frame, Service Factor 1.0, Full Load Amps 0.70, 60 Hz, Rotation CCWSE, Insulation Class B, Max. Ambient Temp. 40 Degrees C, Number of Speeds 1, Mounting Stud, Sleeve Bearings, Thermal Protection Auto, Body Dia. 3.3 In., Shaft Dia. 1/4 In., Shaft Length 2 In., 2-13/16 In., 2/BE, 2-7/8 In., 1

Reviews