Dayton
HVAC Motor, 1/70 HP, 1550 rpm, 115V, 3.3
Mfr # 71637607M
Zoro # G0408423
$61.19
18% off
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Nameplate RPM 1,550
- Motor Enclosure Design Totally Enclosed Air-Over
- Number of Speeds 2
- HP 1/70
Explore More Products
- DAYTON HVAC Motor, 1/65 HP, 3000 rpm, 115V, 3.3 71215940M
- DAYTON HVAC Motor, 1/20 HP, 1550 rpm, 115V, 3.3 71631634M
- DAYTON HVAC Motor, 1/15 HP, 1550 rpm, 115V, 3.3 71632766M
- DAYTON HVAC Motor, 1/15 HP, 3000 rpm, 115V, 3.3 71213778M
- DAYTON HVAC Motor, 1/20 HP, 1550 rpm, 115V, 3.3 71903586M
- DAYTON HVAC Motor, 1/30 HP, 1550 rpm, 115V, 3.3 71633692M
- DAYTON HVAC Motor, 1/40 HP, 1550 rpm, 115V, 3.3 71634703M
- DAYTON HVAC Motor, 1/100 HP, 1550 rpm, 120V, 3.3 20HN87
- FASCO HVAC Motor, 1/25 HP, 1550 rpm, 115V, 3.3 D184
- DAYTON HVAC Motor, 1/70 HP, 1550 rpm, 115V, 3.3 71633712M
- FASCO HVAC Motor, Open Air-Over, 1/12 HP, 1,550/1,350 Nameplate RPM, 1 Speed, 115/208-230V AC 9721
- Dayton HVAC Motors