KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

HVAC Motor, 1/70 HP, 1550 rpm, 115V, 3.3

DAYTON| Zoro #: G1512253| Mfr #: 4M217

$58.46 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: B
Voltage: 115
Motor Mounting Type: Stud
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1512253 Mfr #: 4M217
Ins. Class: BVoltage: 115
Motor Mounting Type: StudPhase: 1
Stud/Base Mtg. Pattern: 2-7/8"Frame: 3.3
Motor Thermal Protection: AutoMotor Application: HVAC/R
HP: 1/70Item: HVAC Motor
Application: OEM and Replacement Use In A Wide Variety of Fan and BlowerMotor Shaft Rotation: CW/CCW
Motor Shaft Design: FlatMounting Pattern: 2 7/8
Nameplate RPM: 1550Footnotes: Mechanically reversible
Duty: ContinuousMounting Stud Location: 2/Both Ends
No. of Speeds: 1Motor Service Factor: 1.00
Motor Enclosure Design: Totally Enclosed Air-OverMax. Ambient Temp.: 40 Degrees C
RPM Range: 1501-1600Hz: 60
Motor Bearings: BallShaft Dia.: 1/4"
Length Less Shaft: 3"Shaft Length: 2-3/8"
Motor Design: Shaded PoleBody Dia.: 3.3"
Motor Sub Application: Direct Drive Fan/BlowerVoltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Full Load Amps: 0.75Country of Origin (subject to change): China

Description

HVAC Motor, Shaded Pole, Totally Enclosed Air-Over, Continuous, 1/70 HP, 1550 Nameplate RPM, 115 Voltage, 3.3 Frame, Service Factor 1.0, Full Load Amps 0.70, 60 Hz, Rotation CW/CCW, Insulation Class B, Max. Ambient Temp. 40 Degrees C, Number of Speeds 1, Mounting Stud, Sleeve Bearings, Thermal Protection Auto, Body Dia. 3.3 In., Shaft Dia. 1/4 In., Shaft Length 2-1/16 In., 2-13/16 In., 1

Reviews