KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

HVAC Motor, 1/8 HP, 1550 rpm, 115V

DAYTON| Zoro #: G2091266| Mfr #: 4M163

$149.79 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: HVAC Motor
Shaft Length: 6-3/4"
Motor Application: HVAC/R
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2091266 Mfr #: 4M163
Item: HVAC MotorShaft Length: 6-3/4"
Motor Application: HVAC/RDuty: Continuous
Motor Thermal Protection: AutoMotor Shaft Rotation: CCWLE
RPM Range: 1501-1600Ring to Ring Center: 4-1/2"
Standards: UL Recognized (E46412/E49807), CSA Certified (LR43341/LR12645)Motor Mounting Type: Ring
Body Dia.: 4.4"Motor Design: Shaded Pole
Phase: 1Resilient Ring Dia.: 2-1/2"
Motor Enclosure Design: Open Air-OverFrame: 4.4
Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240Full Load Amps: 4.3
Hz: 60Motor Bearings: Sleeve
HP: 1/8Shaft Dia.: 1/2"
No. of Speeds: 4Max. Ambient Temp.: 40 Degrees C
Ins. Class: BMotor Service Factor: 1.00
Motor Sub Application: Direct Drive Fan/BlowerVoltage: 115
Nameplate RPM: 1550Length Less Shaft: 5-3/16"
Country of Origin (subject to change): Mexico

Description

HVAC Motor, Shaded Pole, Open Air-Over, 1/8 HP, Nameplate RPM 1550, Frame 4.4, Voltage 115, 60 Hz, 1 Phase, Full Load Amps 4.3, Ring Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.00, Sleeve Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Length Less Shaft 5-3/16 In., Shaft Dia. 1/2 In., Shaft Length 6-3/4 In., Body Dia. 4.4 In., Resilient Ring Dia. 2-1/2 In., Ring to Ring Center 4-1/2 In., Duty Continuous

Reviews