Hyd Winch, 25, 000 lb, 5/8 to 3/4 In, 20 gpm

DAYTON| Zoro #: G0664422| Mfr #: 3EZC1

$8141.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 2500 psiGear Ratio: 36:1Drum Rotation: Bi-Directional
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0664422 Mfr #: 3EZC1
Max. Pressure: 2500 psiGear Ratio: 36:1
Drum Rotation: Bi-DirectionalOverall Width: 16"
Min. Required Flow: 6 gpmRecommended Wire Rope Dia.: 5/8" to 3/4"
1st Layer Line Speed: 28 fpmMax. Flow: 20 gpm
Full Load Line Speed: 7 fpmItem: Hydraulic Winch
Clutch Type: Freespooling1st Layer Line Pull: 25,000 lb.
Standards: SAE J706Manufacturers Warranty Length: 1 Year Limited
Max. Length of Recommended Wire Rope: 110 ft.Overall Length: 37"
Gear Type: 2-Stage Planetary GearOverall Height: 16"
No Load Line Speed: 48.0 fpmCountry of Origin (subject to change): United Kingdom

Description

Hydraulic Winch, Winch Gear Type 2-Stage Planetary, Drum Rotation Bi-Directional, Free Spooling Clutch Type Lever, No Load Line Speed 48.0 fpm, Overall Length 37 In., Overall Width 16 In., Overall Height 16 In., Winch Gear Ratio 36:1, Min. Required Flow 6 gpm, Max. Flow 20 gpm, Max. Pressure 2500 psi, 1st Layer Load Capacity 25,000 lb., 1st Layer Line Speed 28.0 fpm, Recommended Wire Rope Dia. 5/8 In. to 3/4 In., Max. Length of Recommended Wire Rope 110 ft., Standards SAE J706

Reviews