Hyd Winch, 30, 000 lb, 5/8 to 3/4 In, 20 gpm

DAYTON| Zoro #: G1003107| Mfr #: 3EZA9

$8374.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Min. Required Flow: 6 gpm
Gear Type: 2-Stage Planetary Gear
Max. Length of Recommended Wire Rope: 100 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1003107 Mfr #: 3EZA9
Min. Required Flow: 6 gpmGear Type: 2-Stage Planetary Gear
Max. Length of Recommended Wire Rope: 100 ft.Overall Width: 16"
Max. Flow: 20 gpm1st Layer Line Pull: 30,000 lb.
Clutch Type: FreespoolingDrum Rotation: Bi-Directional
Manufacturers Warranty Length: 1 Year LimitedOverall Height: 16"
Overall Length: 37"Standards: SAE J706
Max. Pressure: 2500 psiItem: Hydraulic Winch
1st Layer Line Speed: 27 fpmGear Ratio: 36:1
Country of Origin (subject to change): United Kingdom

Description

Hydraulic Winch, Gear Type 2-Stage Planetary Gear, Drum Rotation Bi-Directional, Clutch Type Freespooling, No Load Line Speed 40 fpm, Full Load Line Speed 27 fpm, Overall Length 37 In., Overall Width 16 In., Overall Height 16 In., Gear Ratio 36:1, Min. Required Flow 6 gpm, Max. Flow 20 gpm, Max. Pressure 2500 psi, 1st Layer Line Pull 30,000 lb., 1st Layer Line Speed 27 fpm, Recommended Wire Rope Dia. 5/8 to 3/4 In., Max. Length of Recommended Wire Rope 100 ft., Standards SAE J706

Reviews