SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Hydraulic Winch, 9000 lb, 3/8 In, 12 gpm

DAYTON| Zoro #: G0844234| Mfr #: 3EZC3

$1925.76 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Clutch Type: FreespoolingFull Load Line Speed: 7 fpmGear Type: Worm Gear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0844234 Mfr #: 3EZC3
Clutch Type: FreespoolingFull Load Line Speed: 7 fpm
Gear Type: Worm GearRecommended Wire Rope Dia.: 3/8"
1st Layer Line Pull: 9000 lb.Overall Length: 15-5/16"
Manufacturers Warranty Length: 1 Year LimitedDrum Rotation: Bi-Directional
Gear Ratio: 54:1Overall Width: 15-3/4"
1st Layer Line Speed: 24 fpmMax. Length of Recommended Wire Rope: 90 ft.
Max. Flow: 12 gpmMin. Required Flow: 4 gpm
Standards: SAE J706Max. Pressure: 1800 psi
No Load Line Speed: 26.0 fpmItem: Hydraulic Winch
Overall Height: 8"Country of Origin (subject to change): United Kingdom

Description

Hydraulic Winch, Winch Gear Type Worm, Drum Rotation Bi-Directional, Free Spooling Clutch Type Lever, No Load Line Speed 26.0 fpm, Overall Length 15-5/16 In., Overall Width 15-3/4 In., Overall Height 8 In., Winch Gear Ratio 54:1, Min. Required Flow 4 gpm, Max. Flow 12 gpm, Max. Pressure 1800 psi, 1st Layer Load Capacity 9000 lb., 1st Layer Line Speed 24.0 fpm, Recommended Wire Rope Dia. 3/8 In., Max. Length of Recommended Wire Rope 90 ft., Standards SAE J706

Reviews