KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

28" Hydronic Electric Baseboard Heater, White, 500W, 120V

DAYTON| Zoro #: G1811643| Mfr #: 3EMZ8

$220.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Phase: 1
Includes: Pre Notched Guide Marks In Rear of Cabinet, Built In Cable Clamp, Grounding Wire Pigtail In Both Junction Boxes, High Temperature Safety Limit Switch
Housing Style: Conventional
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1811643 Mfr #: 3EMZ8
Phase: 1Includes: Pre Notched Guide Marks In Rear of Cabinet, Built In Cable Clamp, Grounding Wire Pigtail In Both Junction Boxes, High Temperature Safety Limit Switch
Housing Style: ConventionalHousing Material: 18 ga. Steel
Amps AC: 4.2Length: 28"
Heater Voltage: 120VACHz: 60
Item: Hydronic Electric Baseboard HeaterFinish: Enamel
Depth: 3"Mounting Type: Floor
Height: 8-3/8"Watts: 500
BtuH Output: 1706Color: Navajo White
Standards: UL and C-UL ListedPrimary Application: Commercial
Country of Origin (subject to change): China

Description

Hydronic Electric Baseboard Heater, Conventional, Commercial, Heater Voltage 120VAC, 1 Phase, BtuH Output 1706, Mounting Type Floor, Length 28 In., Depth 3 In., Height 8-3/8 In., 60 Hz, 500 Watts, 4.2 Amps AC, Color Navajo White, Finish Enamel, Housing Material 18 ga. Steel, Includes Pre Notched Guide Marks In Rear of Cabinet, Built In Cable Clamp, Grounding Wire Pigtail In Both Junction Boxes, High Temperature Safety Limit Switch, Standards UL and C-UL Listed

Reviews