KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

34" Hydronic Electric Baseboard Heater, White, 750W, 120V

DAYTON| Zoro #: G1624944| Mfr #: 3EMZ9

$261.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Amps AC: 6.3
BtuH Output: 2560
Item: Hydronic Electric Baseboard Heater
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1624944 Mfr #: 3EMZ9
Amps AC: 6.3BtuH Output: 2560
Item: Hydronic Electric Baseboard HeaterPhase: 1
Length: 34"Depth: 3"
Height: 8-3/8"Primary Application: Commercial
Standards: UL and C-UL ListedHz: 60
Includes: Pre Notched Guide Marks In Rear of Cabinet, Built In Cable Clamp, Grounding Wire Pigtail In Both Junction Boxes, High Temperature Safety Limit SwitchMounting Type: Floor
Housing Material: 18 ga. SteelHeater Voltage: 120VAC
Finish: EnamelHousing Style: Conventional
Color: Navajo WhiteWatts: 750
Country of Origin (subject to change): China

Description

Hydronic Electric Baseboard Heater, Conventional, Commercial, Heater Voltage 120VAC, 1 Phase, BtuH Output 2560, Mounting Type Floor, Length 34 In., Depth 3 In., Height 8-3/8 In., 60 Hz, 750 Watts, 6.3 Amps AC, Color Navajo White, Finish Enamel, Housing Material 18 ga. Steel, Includes Pre Notched Guide Marks In Rear of Cabinet, Built In Cable Clamp, Grounding Wire Pigtail In Both Junction Boxes, High Temperature Safety Limit Switch, Standards UL and C-UL Listed

Reviews