Dayton
34" Hydronic Electric Baseboard Heater, White, 562/750W, 208/240V
Mfr # 3UG31
Zoro # G0664221
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Watts 562/750
- BtuH Output 2560 / 1918
- Heater Voltage 208/240VAC
- Length 34"
Explore More Products
- DAYTON 28" Hydronic Electric Baseboard Heater, White, 375/500W, 208/240V 3UG30
- DAYTON 28" Hydronic Electric Baseboard Heater, White, 500W, 120V 3EMZ8
- DAYTON 46" Hydronic Electric Baseboard Heater, White, 1000/750W, 208/240V 3UG27
- DAYTON 70" Hydronic Electric Baseboard Heater, White, 1500W, 120V 3ENA3
- DAYTON 58" Hydronic Electric Baseboard Heater, White, 938/1250W, 208/240V 3ENA4
- DAYTON 70" Hydronic Electric Baseboard Heater, White, 1125/1500W, 208/240V 3UG28
- SLANT-FIN CORP Slant/Fin® 3' Hydronic Complete Baseboard 30 Series 101-401-3 101-401-3
- HAYDON Heat Base 750 3 in. Right-Hand End Cap for Baseboard Heaters HB750-RE
- SLANT-FIN CORP Slant/Fin® 5' Hydronic Complete Baseboard 30 Series 101-401-5 101-401-5
- QMARK Electric/Hydronic Baseboard Heater HBB2004
- DAYTON 34" Hydronic Electric Baseboard Heater, White, 750W, 120V 3EMZ9
- Dayton Hydronic Baseboard Heaters