BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

46" Hydronic Electric Baseboard Heater, White, 1000W, 120V

DAYTON| Zoro #: G0588594| Mfr #: 3ENA1

$280.79 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hz: 60Watts: 1000Depth: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0588594 Mfr #: 3ENA1
Hz: 60Watts: 1000
Depth: 3"Phase: 1
Mounting Type: FloorPrimary Application: Commercial
Item: Hydronic Electric Baseboard HeaterIncludes: Pre Notched Guide Marks In Rear of Cabinet, Built In Cable Clamp, Grounding Wire Pigtail In Both Junction Boxes, High Temperature Safety Limit Switch
Standards: UL and C-UL ListedHeater Voltage: 120VAC
Finish: EnamelLength: 46"
Color: Navajo WhiteHousing Style: Conventional
BtuH Output: 3413Height: 8-3/8"
Housing Material: 18 ga. SteelAmps AC: 8.3
Country of Origin (subject to change): United States

Description

Hydronic Electric Baseboard Heater, Conventional, Commercial, Heater Voltage 120VAC, 1 Phase, BtuH Output 3413, Mounting Type Floor, Length 46 In., Depth 3 In., Height 8-3/8 In., 60 Hz, 1000 Watts, 8.3 Amps AC, Color Navajo White, Finish Enamel, Housing Material 18 ga. Steel, Includes Pre Notched Guide Marks In Rear of Cabinet, Built In Cable Clamp, Grounding Wire Pigtail In Both Junction Boxes, High Temperature Safety Limit Switch, Standards UL and C-UL Listed

Reviews