BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

46" Hydronic Electric Baseboard Heater, White, 1000/750W, 208/240V

DAYTON| Zoro #: G0372391| Mfr #: 3UG27

$271.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Navajo WhiteBtuH Output: 3413 / 2560Mounting Type: Floor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0372391 Mfr #: 3UG27
Color: Navajo WhiteBtuH Output: 3413 / 2560
Mounting Type: FloorAmps AC: 4.2/3.6
Height: 8-3/8"Includes: Pre Notched Guide Marks In Rear of Cabinet, Built In Cable Clamp, Grounding Wire Pigtail In Both Junction Boxes, High Temperature Safety Limit Switch
Depth: 3"Item: Hydronic Electric Baseboard Heater
Watts: 1000/750Finish: Enamel
Length: 46"Hz: 60
Housing Material: 18 ga. SteelHeater Voltage: 208/240VAC
Primary Application: CommercialHousing Style: Conventional
Standards: UL and C-UL ListedPhase: 1
Country of Origin (subject to change): China

Description

Hydronic Electric Baseboard Heater, Conventional, Commercial, Heater Voltage 208/240VAC, 1 Phase, BtuH Output 3413 / 2560, Mounting Type Floor, Length 46 In., Depth 3 In., Height 8-3/8 In., 60 Hz, 1000/750 Watts, 4.2/3.6 Amps AC, Color Navajo White, Finish Enamel, Housing Material 18 ga. Steel, Includes Pre Notched Guide Marks In Rear of Cabinet, Built In Cable Clamp, Grounding Wire Pigtail In Both Junction Boxes, High Temperature Safety Limit Switch, Standards UL and C-UL Listed

Reviews