SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

58" Hydronic Electric Baseboard Heater, White, 938/1250W, 208/240V

DAYTON| Zoro #: G0306345| Mfr #: 3ENA4

$380.70 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Navajo WhiteBtuH Output: 3200 / 4266Mounting Type: Floor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0306345 Mfr #: 3ENA4
Color: Navajo WhiteBtuH Output: 3200 / 4266
Mounting Type: FloorAmps AC: 4.5/5.2
Height: 8-3/8"Includes: Pre Notched Guide Marks In Rear of Cabinet, Built In Cable Clamp, Grounding Wire Pigtail In Both Junction Boxes, High Temperature Safety Limit Switch
Depth: 3"Item: Hydronic Electric Baseboard Heater
Watts: 938/1250Finish: Enamel
Length: 58"Hz: 60
Housing Material: 18 ga. SteelHeater Voltage: 208/240VAC
Primary Application: CommercialHousing Style: Conventional
Standards: UL and C-UL ListedPhase: 1
Country of Origin (subject to change): United States

Description

Hydronic Electric Baseboard Heater, Conventional, Commercial, Heater Voltage 208/240VAC, 1 Phase, BtuH Output 3200 / 4266, Mounting Type Floor, Length 58 In., Depth 3 In., Height 8-3/8 In., 60 Hz, 938/1250 Watts, 4.5/5.2 Amps AC, Color Navajo White, Finish Enamel, Housing Material 18 ga. Steel, Includes Pre Notched Guide Marks In Rear of Cabinet, Built In Cable Clamp, Grounding Wire Pigtail In Both Junction Boxes, High Temperature Safety Limit Switch, Standards UL and C-UL Listed

Reviews