KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

58" Hydronic Electric Baseboard Heater, White, 1250W, 120V

DAYTON| Zoro #: G0488135| Mfr #: 3ENA2

$380.70 /ea

This item ships free. Details.Standard ground shipping.
Details:
Amps AC: 10.4
BtuH Output: 4266
Item: Hydronic Electric Baseboard Heater
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0488135 Mfr #: 3ENA2
Amps AC: 10.4BtuH Output: 4266
Item: Hydronic Electric Baseboard HeaterPhase: 1
Length: 58"Depth: 3"
Height: 8-3/8"Primary Application: Commercial
Standards: UL and C-UL ListedHz: 60
Includes: Pre Notched Guide Marks In Rear of Cabinet, Built In Cable Clamp, Grounding Wire Pigtail In Both Junction Boxes, High Temperature Safety Limit SwitchMounting Type: Floor
Housing Material: 18 ga. SteelHeater Voltage: 120VAC
Finish: EnamelHousing Style: Conventional
Color: Navajo WhiteWatts: 1250
Country of Origin (subject to change): United States

Description

Hydronic Electric Baseboard Heater, Conventional, Commercial, Heater Voltage 120VAC, 1 Phase, BtuH Output 4266, Mounting Type Floor, Length 58 In., Depth 3 In., Height 8-3/8 In., 60 Hz, 1250 Watts, 10.4 Amps AC, Color Navajo White, Finish Enamel, Housing Material 18 ga. Steel, Includes Pre Notched Guide Marks In Rear of Cabinet, Built In Cable Clamp, Grounding Wire Pigtail In Both Junction Boxes, High Temperature Safety Limit Switch, Standards UL and C-UL Listed

Reviews