PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

70" Hydronic Electric Baseboard Heater, White, 1500W, 120V

DAYTON| Zoro #: G1198391| Mfr #: 3ENA3

$352.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Navajo WhiteBtuH Output: 5118Mounting Type: Floor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1198391 Mfr #: 3ENA3
Color: Navajo WhiteBtuH Output: 5118
Mounting Type: FloorAmps AC: 12.5
Height: 8-3/8"Includes: Pre Notched Guide Marks In Rear of Cabinet, Built In Cable Clamp, Grounding Wire Pigtail In Both Junction Boxes, High Temperature Safety Limit Switch
Depth: 3"Item: Hydronic Electric Baseboard Heater
Watts: 1500Finish: Enamel
Length: 70"Hz: 60
Housing Material: 18 ga. SteelHeater Voltage: 120VAC
Primary Application: CommercialHousing Style: Conventional
Standards: UL and C-UL ListedPhase: 1
Country of Origin (subject to change): China

Description

Hydronic Electric Baseboard Heater, Conventional, Commercial, Heater Voltage 120VAC, 1 Phase, BtuH Output 5118, Mounting Type Floor, Length 70 In., Depth 3 In., Height 8-3/8 In., 60 Hz, 1500 Watts, 12.5 Amps AC, Color Navajo White, Finish Enamel, Housing Material 18 ga. Steel, Includes Pre Notched Guide Marks In Rear of Cabinet, Built In Cable Clamp, Grounding Wire Pigtail In Both Junction Boxes, High Temperature Safety Limit Switch, Standards UL and C-UL Listed

Reviews