KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

70" Hydronic Electric Baseboard Heater, White, 1125/1500W, 208/240V

DAYTON| Zoro #: G2248924| Mfr #: 3UG28

$356.16 /ea

This item ships free. Details.Standard ground shipping.
Details:
Amps AC: 6.3/5.8
BtuH Output: 5118 / 3840
Item: Hydronic Electric Baseboard Heater
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2248924 Mfr #: 3UG28
Amps AC: 6.3/5.8BtuH Output: 5118 / 3840
Item: Hydronic Electric Baseboard HeaterPhase: 1
Length: 70"Depth: 3"
Height: 8-3/8"Primary Application: Commercial
Standards: UL and C-UL ListedHz: 60
Includes: Pre Notched Guide Marks In Rear of Cabinet, Built In Cable Clamp, Grounding Wire Pigtail In Both Junction Boxes, High Temperature Safety Limit SwitchMounting Type: Floor
Housing Material: 18 ga. SteelHeater Voltage: 208/240VAC
Finish: EnamelHousing Style: Conventional
Color: Navajo WhiteWatts: 1125/1500
Country of Origin (subject to change): China

Description

Hydronic Electric Baseboard Heater, Conventional, Commercial, Voltage 208/240, 1 Phase, BtuH Output 5118/3840, Mounting Type Floor, Length 70 In., Depth 3 In., Height 8-3/8 In., 60 Hz, 1125/1500 Watts, 6.3/5.8 Amps AC, Color Navajo White, Finish Enamel, Housing Material 18 ga. Steel, Includes Pre Notched Guide Marks In Rear of Cabinet, Built In Cable Clamp, Grounding Wire Pigtail In Both Junction Boxes, High Temperature Safety Limit Switch, Standards UL and C-UL Listed

Reviews