Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
94" Hydronic Electric Baseboard Heater, White, 1500/2000W, 208/240V
  • Zoro #: G0260766
  • Mfr #: 3UG29
$424.67
  • Color: Navajo White
  • Item: Electric Baseboard Heater
  • Housing Material: Steel
See full product details
This item ships free.

Dayton #3UG29 Specifications

  • Zoro #: G0260766
  • Mfr #: 3UG29
Color: Navajo White Item: Electric Baseboard Heater
Housing Material: Steel Height: 8-3/8"
Watts: 1500/2000 Length: 94"
Amps AC: 8.3/7.2 Mounting Type: Floor
Includes: Pre Notched Guide Marks in Rear of Cabinet, Built in Cable Clamp, Grounding Wire Pigtail in Both Junction Boxes, High Temperature Safety Limit Switch Standards: UL Listed, C-UL Listed
Housing Style: Conventional Hz: 60
Finish: Enamel Phase: 1
Primary Application: Commercial BtuH Output: 6826 / 5118
Heater Voltage: 208/240VAC Depth: 3"
Duty Rating: Commercial Grade Housing Finish: Enamel
Thermostat Included: No Housing Color: White
Amperage: 7.2/8.3A Hold Function: No
Building Management System Compatible: No Voltage: 208/240VAC
Setback Control: No Frequency: 60 Hz
Wattage Output: 1500W/2000W Control Type: Thermostat
Automatic Fan Delay (On/Off): No NEMA Plug Configuration: Hardwired
Remote Control Functions: No Remote Control Included Thermostat Contact Type: Double Pole
Safety Tip-Over Switch Included: No Smart Connectivity: No Connectivity
Overall Dimensions - L x H x D: 94" x 8-3/8" x 3" Tamper Resistant: No
Overall Length: 94" Disconnect Switch: No
Overall Depth: 3" Thermal Overheat Protection: Automatic Reset
Heating Capacity: 5118/6826 BtuH Overall Height: 8-3/8"
Programming Capability: Not Programmable Heating Method: Convection
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Available in either a wall- or floor-mount model in a variety of finishes, baseboard heaters provide immediate heat as soon as they're turned on. Here are some important details for Dayton Hydronic Electric Baseboard Heater. Length: 94", Color: Navajo White, Watts: 1500/2000.

Technical Guides

Reviews of Dayton #3UG29