- Home
- /
- Heating & Cooling
- /
- Roof Ventilators
- /
- Belt Drive Centrifugal Exhaust Vents
- /
- Hzd. Loc. Vent, 13-1/4 In, 115/208-230V
Dayton
Hzd. Loc. Vent, 13-1/4 In, 115/208-230V
Mfr # 7HY43
Zoro # G3646666
Free Shipping & Returns
$1,317.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Hazardous Location
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Customers Also Purchased
- Brand Dayton
-
MFR #
7HY43
-
Zoro #
G3646666
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 22 in x 22 in |
Base Height | 1.8 in |
Recommended Damper Size (In.) | 15 x 15 |
Shaft Dia. Wheel End | 3/4 in |
Overall Height | 30 7/8 in |
Dimension C | 29 1/8 in |
Base Square Size - Roof Ventilators | 22" x 22" |
Dimension A | 22 in |
Overall Dia. | 24 7/8 in |
Base Length | 22 in |
Dimension B | 24 7/8 in |
Dimension D | 17 3/8 in |
Wheel Dia. | 13 1/4 in |
Base Width | 22 in |
Housing Length | 24.9 in |
Wheel Diameter | 13 1/4 in |
Base Diameter | Not Applicable |
Housing Width | 24.9 in |
Overall Diameter | 24 7/8 in |
Propeller Shaft Diameter | 3/4 in |
Damper Size | 15 x 15 in |
Base Dimension | 22 in Square |
Details
Item - Roof Ventilators | Upblast Ventilator |
Drive Package With Motor Included | Yes |
Duty Rating - Roof Ventilators | Hazardous Location |
Drive Type - Roof Ventilators | Belt Drive |
Mounting Location - Roof Ventilators | Roof |
Number of Speeds | 1 |
Voltage - Roof Ventilators | 115V AC/208V AC/230V AC |
Motor HP - Roof Ventilators | 1/4 hp |
CFM @ 0.000-In. SP | 1790 |
Standards | AMCA Sound and Air |
Sones @ 0.250-In. SP @ 5 Ft. | 13.9 |
Sones @ 0.500-In. SP @ 5 Ft. | 13.0 |
RPM | 1305 |
Requires | Roof curb for new installations |
CFM @ 0.375-In. SP | 1547 |
Max. Operating Amps | 4.8/2.3-2.4 |
Adj. 12 3/8"H Roof Curb Stock No. | 2ZV82 |
CFM @ 0.750-In. SP | 1201 |
Sones @ 0.125-In. SP @ 5 Ft. | 14.3 |
CFM @ 0.875-In. SP | 1003 |
Hz | 60 |
Bearing Type | Sealed Pillow Block |
Wheel Material | Aluminum |
Phase | 1 |
Motor Voltage | 115/208/230 |
Housing Material | Aluminum |
Recommended 12 In. Fixed Curb Item No. | 2RB76 |
Mounting Location | Roof |
CFM @ 0.625-In. SP | 1340 |
Adj. 6 3/8"H Roof Curb Stock No. | 4c453 |
CFM @ 0.250-In. SP | 1629 |
Includes | Hazardous Location Motor that meets Class I, Groups C & D AND Class II, Groups E, F & G |
Max. Inlet Temp. | 300 Degrees F |
Recommended Damper Stock No. | 4HX65 |
Speed Controllable | No |
Max. BHP | 0.26 |
Item | Centrifugal Upblast Roof Exhaust Fan |
Drive Package Included | Yes |
Recommended 8 In. Fixed Curb Item No. | 4HX39 |
Assembled/Unassembled | Unassembled |
CFM @ 0.125-In. SP | 1709 |
CFM @ 0.500-In. SP | 1458 |
Drive Type | Belt Drive |
Motor HP | 1/4 |
Wheel Type | Backward Inclined |
Housing Material Fabrication | Spun |
Exhaust Airflow @ 0.000 in SP - Range | 0 to 1,999 cfm |
Includes Drive Package | Yes |
Maximum Fan Speed | 1,305 RPM |
Sound Level | 10.8 sones @ 0.875 in SP and 5 ft, 11.5 sones @ 0.750 in SP and 5 ft, 12.0 sones @ 0.625 in SP and 5 ft, 13.0 sones @ 0.500 in SP and 5 ft, 13.5 sones @ 0.375 in SP and 5 ft, 13.9 sones @ 0.250 in SP and 5 ft, 14.3 sones @ 0.125 in SP and 5 ft, 14.6 sones @ 0.000 in SP and 5 ft |
Airflow @ 0.000 in SP | 1,790 cfm |
Motor Speed | 1,305 RPM |
Base Shape | Square |
Features | Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design |
Assembly | Unassembled |
Grease Capacity | Standard Grease |
Frequency | 60 Hz |
Brake Horsepower | 13/50 hp |
Motor Location | Out of Airstream |
Wheel & Housing Material | Aluminum / Aluminum |
Hazardous Location Rating | Class I Groups C & D, Class II Groups E, F & G |
Includes Motor | Yes |
Exhaust Airflow @ 0.375 in SP | 1,547 cfm |
Nameplate Voltage | 115/208-230V AC |
Exhaust Airflow @ 0.000 in SP | 1,790 cfm |
Motor Enclosure Design | Totally Enclosed Nonventilated (TENV) |
Application | Industrial and Commercial Buildings |
Hazardous Location Specification | Class I Group C, Class I Group D, Class II Group E, Class II Group F, Class II Group G |
High-Efficiency Motor | No |
Exhaust Airflow @ 0.000 in. SP - Range | 0 to 1,999 cfm |
Motor Horsepower | 1/4 hp |
For High-Static Pressure Applications | No |
Motor Enclosure | Totally Enclosed Nonventilated |
Exhaust Airflow @ 0.500 in SP | 1,458 cfm |
Mount Type | Roof Curb |
Motor Efficiency | Standard Motor |
Nominal Voltage | 115/208-230V AC |
Maximum Static Pressure | 7/8 in wc |
Exhaust Airflow @ 0.250 in SP | 1,629 cfm |
Exhaust Airflow @ 0.125 in SP | 1,709 cfm |
Current | 4.2/2.3 to 2.4 A |
Exhaust Airflow @ 0.500 in SP - Range | 0 to 1,999 cfm |
For Air Type | Flammable Vapor |
Maximum Inlet Air Temperature | 300 Degrees F |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Drive Type Belt Drive, For Air Type Flammable Vapor, Base Diameter Not Applicable, Base Width 22 in, Base Length 22 in, Base Shape Square, Maximum Static Pressure 7/8 in wc, Exhaust Airflow @ 0.000 in SP 1,790 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/4 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Downblast Vent, Belt Drive, 50 In 7A686
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In 7A560
- DAYTON Downblast Vent, Belt Drive, 26-1/2 In 7AU88
- DAYTON Upblast Less Drive Package, 11-1/4 In 4YY14
- DAYTON Downblast Vent, Belt Drive, 24-1/2 In 7A576
- DAYTON Upblast Vent, 30-1/2 In, 115/208-230V 7AT67
- DAYTON Downblast Vent, Belt Drive, 24-1/2 In 7AF22
- DAYTON Upblast Vent, 11-1/4 In, 115/208-230V 7M7T7
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In 7A579
- DAYTON Upblast Vent, 12-1/2 In, 115/208-230V 7AR90
- DAYTON Downblast Vent, Belt Drive, 21-1/2 In 3GY71
- Dayton Belt Drive Centrifugal Exhaust Vents