KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

I-Beam Mounting Bracket, Steel

DAYTON| Zoro #: G0582181| Mfr #: 1ZCP8

$79.39 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Brackets, Secondary Safety Support Cable, Assembly Hardware, Yoke Adapter
Fan Accessory Type: Bracket
Fan Accessory Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0582181 Mfr #: 1ZCP8
Includes: Brackets, Secondary Safety Support Cable, Assembly Hardware, Yoke AdapterFan Accessory Type: Bracket
Fan Accessory Color: GrayFor Use With: Dayton Yoke-Mounted Non-Oscillating Air Circulator Heads Up Through 30", Except Greenhouse Fans
Item: I-Beam Mounting BracketFan Accessory Material: Steel
Fan Accessory Finish: Polyester Powder CoatedCountry of Origin (subject to change): China

Description

I-Beam Mounting Bracket, Fan Accessory Material Steel, Fan Accessory Color Gray, Fan Accessory Finish Polyester Powder Coated, For Use With Dayton Yoke-Mounted Non-Oscillating Air Circulator Heads Up Through 30 In., Except Greenhouse Fans, Includes Brackets, Secondary Safety Support Cable, Assembly Hardware, Yoke Adapter, Fan Accessory Type Bracket

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews