KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IEC Magnetc Cntactr, 24VAC, 32A, 1NC/1NO

DAYTON| Zoro #: G1238641| Mfr #: 6EAP7

$170.88 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2.95"
HP @ 3 Phase - 240V: 10
Action: Nonreversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1238641 Mfr #: 6EAP7
Width: 2.95"HP @ 3 Phase - 240V: 10
Action: NonreversingHP @ 1 Phase - 230V: 5
HP @ 1 Phase - 120V: 3Full Load Amps-Inductive: 32
Auxiliary Contact Form: 1NC/1NOHz: 50/60
Full Load Amps-Resistive: 60HP @ 3 Phase - 575V: 30
Number of Poles: 3Item: IEC Magnetic Contactor
HP @ 3 Phase - 208V: 10Depth: 4.6"
Enclosure NEMA Rating: No EnclosureHP @ 3 Phase - 480V: 30
Height: 2.95"Coil Volts: 24VAC
Standards: UL,CSA, IECCountry of Origin (subject to change): India

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 32, Full Load Amps-Resistive 60, Number of Poles 3, Coil Volts 24VAC, Reversing No, HP @ 1 Phase - 120V 3, HP @ 1 Phase - 240V 5, HP @ 3 Phase - 208V 10, HP @ 3 Phase - 240V 10, HP @ 3 Phase - 480V 30, HP @ 3 Phase - 575V 30, Aux. Contact Configuration 1NO/1NC, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 2.95 In., Width 2.95 In., Depth 4.6 In., Standards UL,CSA, IEC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews