IEC Magnetic Contactor, 240VAC, 27A, 1NO, 3P

DAYTON| Zoro #: G1836186| Mfr #: 6EAW3

$142.87 /ea

This item ships free. Details.Standard ground shipping.
Details:
Hz: 50/60
HP @ 3 Phase - 480V: 20
Coil Volts: 240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1836186 Mfr #: 6EAW3
Hz: 50/60HP @ 3 Phase - 480V: 20
Coil Volts: 240VACDepth: 3.96"
Width: 2.2"Enclosure NEMA Rating: No Enclosure
Action: NonreversingNumber of Poles: 3
Full Load Amps-Inductive: 32HP @ 3 Phase - 240V: 10
Full Load Amps-Resistive: 50Item: IEC Magnetic Contactor
HP @ 3 Phase - 575V: 25Height: 2.2"
HP @ 1 Phase - 230V: 5HP @ 3 Phase - 208V: 10
Auxiliary Contact Form: 1NOHP @ 1 Phase - 120V: 2
Standards: UL,CSA, IECCountry of Origin (subject to change): India

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 32, Full Load Amps-Resistive 50, Number of Poles 3, Coil Volts 240VAC, 50/60 Hz, Action Nonreversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NO, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 230V 5, HP @ 3 Phase - 208V 10, HP @ 3 Phase - 240V 10, HP @ 3 Phase - 480V 20, HP @ 3 Phase - 575V 25, Height 2.2 In., Width 2.2 In., Depth 3.96 In., Standards UL,CSA, IEC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews