DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

IEC Magnetic Contactor, 24V, 32A, 1NC/1NO

DAYTON| Zoro #: G1132713| Mfr #: 6ECD5

$165.54 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 575V: 30
HP @ 3 Phase - 480V: 30
Depth: 6.73"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1132713 Mfr #: 6ECD5
HP @ 3 Phase - 575V: 30HP @ 3 Phase - 480V: 30
Depth: 6.73"Number of Poles: 3
Coil Volts: 24VDCEnclosure NEMA Rating: No Enclosure
HP @ 1 Phase - 230V: 5HP @ 1 Phase - 120V: 3
HP @ 3 Phase - 240V: 10Standards: UL,CSA, IEC
Width: 2.95"Full Load Amps-Inductive: 32
Action: NonreversingHz: 50/60
Height: 2.95"Item: IEC Magnetic Contactor
HP @ 3 Phase - 208V: 10Auxiliary Contact Form: 1NC/1NO
Full Load Amps-Resistive: 60Country of Origin (subject to change): India

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 32, Full Load Amps-Resistive 60, Number of Poles 3, Coil Volts 24VDC, 50/60 Hz, Action Nonreversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NC/1NO, HP @ 1 Phase - 120V 3, HP @ 1 Phase - 230V 5, HP @ 3 Phase - 208V 10, HP @ 3 Phase - 240V 10, HP @ 3 Phase - 480V 30, HP @ 3 Phase - 575V 30, Height 2.95 In., Width 2.95 In., Depth 6.73 In., Standards UL,CSA, IEC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews