KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IEC Magnetic Contactor, 24V, 41A, 1NC/1NO

DAYTON| Zoro #: G1407752| Mfr #: 6ECD6

$172.98 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2.95"
HP @ 3 Phase - 240V: 15
Action: Nonreversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1407752 Mfr #: 6ECD6
Width: 2.95"HP @ 3 Phase - 240V: 15
Action: NonreversingHP @ 1 Phase - 230V: 7-1/2
HP @ 1 Phase - 120V: 3Full Load Amps-Inductive: 50
Auxiliary Contact Form: 1NC/1NOFull Load Amps-Resistive: 70
HP @ 3 Phase - 575V: 40Number of Poles: 3
Item: IEC Magnetic ContactorHP @ 3 Phase - 208V: 15
Depth: 6.73"Enclosure NEMA Rating: No Enclosure
HP @ 3 Phase - 480V: 40Height: 2.95"
Coil Volts: 24VDCStandards: UL,CSA, IEC
Country of Origin (subject to change): India

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 50, Full Load Amps-Resistive 70, Number of Poles 3, Coil Volts 24VDC, Action Nonreversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NC/1NO, HP @ 1 Phase - 120V 3, HP @ 1 Phase - 230V 7-1/2, HP @ 3 Phase - 208V 15, HP @ 3 Phase - 240V 15, HP @ 3 Phase - 480V 40, HP @ 3 Phase - 575V 40, Height 2.95 In., Width 2.95 In., Depth 6.73 In., Standards UL,CSA, IEC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews