BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

24VAC Non-Reversing IEC Magnetic Contactor 3P 65A

DAYTON| Zoro #: G0656293| Mfr #: 6EAR3

$234.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 480V: 50HP @ 3 Phase - 240V: 20HP @ 1 Phase - 230V: 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0656293 Mfr #: 6EAR3
HP @ 3 Phase - 480V: 50HP @ 3 Phase - 240V: 20
HP @ 1 Phase - 230V: 10Height: 2.95"
Coil Volts: 24VACHP @ 3 Phase - 208V: 20
Auxiliary Contact Form: 1NC/1NOWidth: 2.95"
HP @ 1 Phase - 120V: 5HP @ 3 Phase - 575V: 50
Item: IEC Magnetic ContactorStandards: UL,CSA, IEC
Hz: 50/60Depth: 4.6"
Number of Poles: 3Full Load Amps-Resistive: 80
Full Load Amps-Inductive: 65Action: Non-Reversing
Enclosure NEMA Rating: No EnclosureCountry of Origin (subject to change): India

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 65, Full Load Amps-Resistive 80, Number of Poles 3, Coil Volts 24VAC, Reversing No, HP @ 1 Phase - 120V 5, HP @ 1 Phase - 240V 10, HP @ 3 Phase - 208V 20, HP @ 3 Phase - 240V 20, HP @ 3 Phase - 480V 50, HP @ 3 Phase - 575V 50, Aux. Contact Configuration 1NO/1NC, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 2.95 In., Width 2.95 In., Depth 4.6 In., Standards UL,CSA, IEC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews