HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

IEC Magnetic Contactor, 24V, 62A, 1NC/1NO

DAYTON| Zoro #: G0355573| Mfr #: 6EAX6

$358.48 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 575V: 60
HP @ 3 Phase - 480V: 60
Depth: 4.96"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0355573 Mfr #: 6EAX6
HP @ 3 Phase - 575V: 60HP @ 3 Phase - 480V: 60
Depth: 4.96"Number of Poles: 3
Coil Volts: 24VACEnclosure NEMA Rating: No Enclosure
HP @ 1 Phase - 230V: 15HP @ 1 Phase - 120V: 7-1/2
HP @ 3 Phase - 240V: 25Standards: UL,CSA, IEC
Width: 3.34"Full Load Amps-Inductive: 95
Action: NonreversingHz: 50/60
Height: 3.34"Item: IEC Magnetic Contactor
HP @ 3 Phase - 208V: 20Auxiliary Contact Form: 1NC/1NO
Full Load Amps-Resistive: 110Country of Origin (subject to change): India

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 95, Full Load Amps-Resistive 110, Number of Poles 3, Coil Volts 24VAC, 50/60 Hz, Action Nonreversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NC/1NO, HP @ 1 Phase - 120V 7-1/2, HP @ 1 Phase - 230V 15, HP @ 3 Phase - 208V 20, HP @ 3 Phase - 240V 25, HP @ 3 Phase - 480V 60, HP @ 3 Phase - 575V 60, Height 3.34 In., Width 3.34 In., Depth 4.96 In., Standards UL,CSA, IEC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews