KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IEC Magnetic Contactor, 24VAC, 11A, 1NO

DAYTON| Zoro #: G2451102| Mfr #: 6EAV2

$106.56 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1.77"
HP @ 3 Phase - 240V: 3
Action: Nonreversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2451102 Mfr #: 6EAV2
Width: 1.77"HP @ 3 Phase - 240V: 3
Action: NonreversingHP @ 1 Phase - 230V: 2
HP @ 1 Phase - 120V: 1Full Load Amps-Inductive: 12
Auxiliary Contact Form: 1NOHz: 50/60
Full Load Amps-Resistive: 25HP @ 3 Phase - 575V: 10
Number of Poles: 3Item: IEC Magnetic Contactor
HP @ 3 Phase - 208V: 3Depth: 3.18"
Enclosure NEMA Rating: No EnclosureHP @ 3 Phase - 480V: 7-1/2
Height: 1.77"Coil Volts: 24VAC
Standards: UL,CSA, IECCountry of Origin (subject to change): India

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 12, Full Load Amps-Resistive 25, Number of Poles 3, Coil Volts 24VAC, 50/60 Hz, Action Nonreversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NO, HP @ 1 Phase - 120V 1, HP @ 1 Phase - 230V 2, HP @ 3 Phase - 208V 3, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 7-1/2, HP @ 3 Phase - 575V 10, Height 1.77 In., Width 1.77 In., Depth 3.18 In., Standards UL,CSA, IEC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews