KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IEC Magnetic Contactor, 24VDC, 11A, 1NC

DAYTON| Zoro #: G2460324| Mfr #: 6ECE1

$145.08 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4.13"
HP @ 3 Phase - 240V: 3
Action: Reversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2460324 Mfr #: 6ECE1
Width: 4.13"HP @ 3 Phase - 240V: 3
Action: ReversingHP @ 1 Phase - 230V: 2
Full Load Amps-Inductive: 12Auxiliary Contact Form: 1NC
Hz: 50/60HP @ 3 Phase - 575V: 10
Number of Poles: 3Item: IEC Magnetic Contactor
HP @ 3 Phase - 208V: 3Depth: 4.68"
Enclosure NEMA Rating: No EnclosureHP @ 1 Phase - 120V: 1
HP @ 3 Phase - 480V: 7-1/2Height: 4.13"
Coil Volts: 24VDCStandards: IEC
Country of Origin (subject to change): India

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 12, Number of Poles 3, Coil Volts 24VDC, 50/60 Hz, Action Reversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NC, HP @ 1 Phase - 120V 1, HP @ 1 Phase - 230V 2, HP @ 3 Phase - 208V 3, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 7-1/2, HP @ 3 Phase - 575V 10, Height 4.13 In., Width 4.13 In., Depth 4.68 In., Standards IEC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews