DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

IEC Magnetic Contactor, 24VDC, 11A, 1NC

DAYTON| Zoro #: G1708637| Mfr #: 6ECE2

$155.12 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 575V: 13
HP @ 3 Phase - 480V: 10
Depth: 5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1708637 Mfr #: 6ECE2
HP @ 3 Phase - 575V: 13HP @ 3 Phase - 480V: 10
Depth: 5"Number of Poles: 3
Coil Volts: 24VDCEnclosure NEMA Rating: No Enclosure
HP @ 1 Phase - 230V: 3HP @ 1 Phase - 120V: 1
HP @ 3 Phase - 240V: 5Standards: IEC
HP @ 3 Phase - 208V: 5Width: 4.17"
Full Load Amps-Inductive: 18Action: Reversing
Hz: 50/60Height: 4.17"
Item: IEC Magnetic ContactorAuxiliary Contact Form: 1NC
Country of Origin (subject to change): India

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 18, Number of Poles 3, Coil Volts 24VDC, Reversing Yes, HP @ 1 Phase - 120V 1, HP @ 1 Phase - 240V 3, HP @ 3 Phase - 208V 5, HP @ 3 Phase - 240V 5, HP @ 3 Phase - 480V 10, HP @ 3 Phase - 575V 13, Aux. Contact Configuration 1NO, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 4.17 In., Width 4.17 In., Depth 5 In., Standards IEC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews