KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IEC Magnetic Contactor, Coil 120AVAC, 32A

DAYTON| Zoro #: G1410193| Mfr #: 6EAY9

$220.41 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 2.95"
Action: Nonreversing
HP @ 1 Phase - 230V: 5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1410193 Mfr #: 6EAY9
Width: 2.95"Action: Nonreversing
HP @ 1 Phase - 230V: 5Full Load Amps-Inductive: 40
Hz: 50/60Full Load Amps-Resistive: 60
Auxiliary Contact Form: 2NC/2NONumber of Poles: 4
Item: IEC Magnetic ContactorEnclosure NEMA Rating: No Enclosure
Depth: 4.6"HP @ 1 Phase - 120V: 3
Height: 2.95"Coil Volts: 120VAC
Standards: UL,CSA, IECCountry of Origin (subject to change): India

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 40, Full Load Amps-Resistive 60, Number of Poles 4/2NO + 2NC, Coil Volts 120VAC, 50/60 Hz, Action Nonreversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 2NC/2NO, HP @ 1 Phase - 120V 3, HP @ 1 Phase - 230V 5, Height 2.95 In., Width 2.95 In., Depth 4.6 In., Standards UL,CSA, IEC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews