KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IEC Magnetic Contactor, Coil 240AVAC, 11A

DAYTON| Zoro #: G0760067| Mfr #: 6EAY4

$58.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1.77"
Action: Nonreversing
HP @ 1 Phase - 230V: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0760067 Mfr #: 6EAY4
Width: 1.77"Action: Nonreversing
HP @ 1 Phase - 230V: 2Full Load Amps-Inductive: 12
Hz: 50/60Full Load Amps-Resistive: 25
Number of Poles: 4Item: IEC Magnetic Contactor
Enclosure NEMA Rating: No EnclosureDepth: 3.18"
HP @ 1 Phase - 120V: 1Height: 1.77"
Coil Volts: 240VACStandards: UL,CSA, IEC
Country of Origin (subject to change): India

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 12, Full Load Amps-Resistive 25, Number of Poles 4, Coil Volts 240VAC, Reversing No, HP @ 1 Phase - 120V 1, HP @ 1 Phase - 240V 2, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 1.77 In., Width 1.77 In., Depth 3.18 In., Standards UL,CSA, IEC, Special Features Main Contact Configuration 2NC/2NO

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews