KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IEC Magnetic Contactor, Coil 24VDC, 25A

DAYTON| Zoro #: G2257631| Mfr #: 6ECE6

$107.88 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2.2"
Action: Nonreversing
HP @ 1 Phase - 230V: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2257631 Mfr #: 6ECE6
Width: 2.2"Action: Nonreversing
HP @ 1 Phase - 230V: 3Full Load Amps-Inductive: 25
Hz: Not ApplicableFull Load Amps-Resistive: 40
Auxiliary Contact Form: 2NC/2NONumber of Poles: 4
Item: IEC Magnetic ContactorEnclosure NEMA Rating: No Enclosure
Depth: 5.11"HP @ 1 Phase - 120V: 2
Height: 2.2"Coil Volts: 24VDC
Standards: UL,CSA, IECCountry of Origin (subject to change): India

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 25, Full Load Amps-Resistive 40, Number of Poles 4/2NO + 2NC, Coil Volts 24VDC, Not Applicable Hz, Action Nonreversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 2NC/2NO, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 230V 3, Height 2.2 In., Width 2.2 In., Depth 5.11 In., Standards UL,CSA, IEC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews