KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IEC Magnetic Contactor, Coil 24VDC, 50A

DAYTON| Zoro #: G1074701| Mfr #: 6FZJ0

$298.53 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.34"
Action: Nonreversing
HP @ 1 Phase - 230V: 7-1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1074701 Mfr #: 6FZJ0
Width: 3.34"Action: Nonreversing
HP @ 1 Phase - 230V: 7-1/2Full Load Amps-Inductive: 50
Hz: Not ApplicableFull Load Amps-Resistive: 80
Number of Poles: 4Item: IEC Magnetic Contactor
Enclosure NEMA Rating: No EnclosureDepth: 6.73"
HP @ 1 Phase - 120V: 3Height: 3.34"
Coil Volts: 24VDCStandards: UL,CSA, IEC
Country of Origin (subject to change): India

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 50, Full Load Amps-Resistive 80, Number of Poles 4/2NO + 2NC, Coil Volts 24VDC, Not Applicable Hz, Action Nonreversing, Enclosure NEMA Rating No Enclosure, HP @ 1 Phase - 120V 3, HP @ 1 Phase - 230V 7-1/2, Height 3.34 In., Width 3.34 In., Depth 6.73 In., Standards UL,CSA, IEC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews