IEC Magnetic Contactor, Coil 24VDC, 9A

DAYTON| Zoro #: G1488742| Mfr #: 6ECE4

$55.71 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1.77"
Action: Nonreversing
HP @ 1 Phase - 230V: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1488742 Mfr #: 6ECE4
Width: 1.77"Action: Nonreversing
HP @ 1 Phase - 230V: 1Full Load Amps-Inductive: 9
Hz: Not ApplicableFull Load Amps-Resistive: 20
Number of Poles: 4Item: IEC Magnetic Contactor
Enclosure NEMA Rating: No EnclosureDepth: 4.52"
HP @ 1 Phase - 120V: 1/2Height: 1.77"
Coil Volts: 24VDCStandards: UL,CSA, IEC
Country of Origin (subject to change): India

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 9, Full Load Amps-Resistive 20, Number of Poles 4/2NO + 2NC, Coil Volts 24VDC, Not Applicable Hz, Action Nonreversing, Enclosure NEMA Rating No Enclosure, HP @ 1 Phase - 120V 1/2, HP @ 1 Phase - 230V 1, Height 1.77 In., Width 1.77 In., Depth 4.52 In., Standards UL,CSA, IEC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews