KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IEC Magnetic Contactr, 120VAC, 52A, 1NC/1NO

DAYTON| Zoro #: G0724674| Mfr #: 6EAR4

$234.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2.95"
HP @ 3 Phase - 240V: 20
Action: Nonreversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0724674 Mfr #: 6EAR4
Width: 2.95"HP @ 3 Phase - 240V: 20
Action: NonreversingHP @ 1 Phase - 230V: 10
HP @ 1 Phase - 120V: 5Full Load Amps-Inductive: 65
Auxiliary Contact Form: 1NC/1NOHz: 50/60
Full Load Amps-Resistive: 80HP @ 3 Phase - 575V: 50
Number of Poles: 3Item: IEC Magnetic Contactor
HP @ 3 Phase - 208V: 20Depth: 4.6"
Enclosure NEMA Rating: No EnclosureHP @ 3 Phase - 480V: 50
Height: 2.95"Coil Volts: 120VAC
Standards: UL,CSA, IECCountry of Origin (subject to change): India

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 65, Full Load Amps-Resistive 80, Number of Poles 3, Coil Volts 120VAC, Reversing No, HP @ 1 Phase - 120V 5, HP @ 1 Phase - 240V 10, HP @ 3 Phase - 208V 20, HP @ 3 Phase - 240V 20, HP @ 3 Phase - 480V 50, HP @ 3 Phase - 575V 50, Aux. Contact Configuration 1NO/1NC, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 2.95 In., Width 2.95 In., Depth 4.6 In., Standards UL,CSA, IEC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews