KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IEC Magnetic Contactr, 240VAC, 62A, 1NC/1NO

DAYTON| Zoro #: G1729472| Mfr #: 6EAR8

$274.35 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.34"
HP @ 3 Phase - 240V: 25
Action: Nonreversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1729472 Mfr #: 6EAR8
Width: 3.34"HP @ 3 Phase - 240V: 25
Action: NonreversingHP @ 1 Phase - 230V: 15
HP @ 1 Phase - 120V: 7-1/2Full Load Amps-Inductive: 80
Auxiliary Contact Form: 1NC/1NOHz: 50/60
Full Load Amps-Resistive: 110HP @ 3 Phase - 575V: 60
Number of Poles: 3Item: IEC Magnetic Contactor
HP @ 3 Phase - 208V: 20Depth: 4.6"
Enclosure NEMA Rating: No EnclosureHP @ 3 Phase - 480V: 60
Height: 3.34"Coil Volts: 240VAC
Standards: UL,CSA, IECCountry of Origin (subject to change): India

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 80, Full Load Amps-Resistive 110, Number of Poles 3, Coil Volts 240VAC, 50/60 Hz, Action Nonreversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NC/1NO, HP @ 1 Phase - 120V 7-1/2, HP @ 1 Phase - 230V 15, HP @ 3 Phase - 208V 20, HP @ 3 Phase - 240V 25, HP @ 3 Phase - 480V 60, HP @ 3 Phase - 575V 60, Height 3.34 In., Width 3.34 In., Depth 4.6 In., Standards UL,CSA, IEC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews