Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

IEC Magnetic Motor Starter, 25-32A

  • Zoro #: G6703557
  • Mfr #: 45C074
$948.09
  • Features: Hand/Off/Auto, Pilot Light, Transformer
  • Auxiliary Contact Form: 1NO
  • HP @ 3 Phase - 208V: 10 hp
See full product details
This item ships free.

Dayton #45C074 Specifications

  • Zoro #: G6703557
  • Mfr #: 45C074
Features: Hand/Off/Auto, Pilot Light, Transformer Auxiliary Contact Form: 1NO
HP @ 3 Phase - 208V: 10 hp Overload Relay Amp Setting: 25.0 to 32.0
Height: 14.5 in HP @ 3 Phase - 575V: 30 hp
HP @ 1 Phase - 240V: 5 hp HP @ 1 Phase - 120V: 2 hp
Coil Volts: 120V AC HP @ 3 Phase - 240V: 10 hp
HP @ 3 Phase - 480V: 10 hp Action: Nonreversing
Width: 10.4 in Depth: 5.5 in
Item: IEC Magnetic Motor Starter Hz: 50/60
Amps AC: 32.0 A Enclosure NEMA Rating: 1
Standards: CSA, UL Number of Poles: 3
Includes: Bi-metal Overload, Contactor Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

IEC Magnetic Motor Starter, Overload Relay Amp Setting 25.0 to 32.0, Coil Volts 120V AC, Enclosure NEMA Rating 1, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 10 hp, HP @ 3 Phase - 480V 10 hp, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 32.0 A, Width 10.4 in, Features Hand/Off/Auto, Pilot Light, Transformer, HP @ 1 Phase - 120V 2 hp, HP @ 1 Phase - 240V 5 hp, Includes Bi-metal Overload, Contactor, HP @ 3 Phase - 575V 30 hp, HP @ 3 Phase - 208V 10 hp, Height 14.5 in, Depth 5.5 in

Reviews of Dayton #45C074