Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

16 A A DIN Rail IEC Supplementary Protector , Not Rated 440V DC

  • Zoro #: G0922704
  • Mfr #: 5ZDZ3
$65.78
  • Length: 3.21 in
  • Width: 1.42 in
  • Item: IEC Supplementary Protector
See full product details
Orders over $75 ship free.

Dayton #5ZDZ3 Specifications

  • Zoro #: G0922704
  • Mfr #: 5ZDZ3
Length: 3.21 in Width: 1.42 in
Item: IEC Supplementary Protector Max. Wire Size: 4 AWG
Max. AIR Rating: 10kA at 440V DC Terminal Connection: Screw Clamp
Min. Wire Size: 14 AWG Number of Poles: 2
Amps: 16 A Standards: UL Recognized for US & Canada; CE
Mounting: Din Rail Depth: 2.91 in
Trip Type: Thermal Magnetic Series: NDB2Z-63 B16/2
DC Voltage Rating: 440V DC Curve Type: B
AC Voltage Rating: Not Rated Application: Supplemental Protection
Phase: 1 Circuit Breaker Actuator: Toggle
Circuit Breaker Mounting Style: DIN Rail Meets UL Type: UL 1077
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

IEC Supplementary Protector, Amps 16, Number of Poles 2, Curve Type B, AC Voltage Rating Not Rated, DC Voltage Rating 440VDC, Max. AIR Rating 10 kA, Trip Type Thermal Magnetic, Terminal Connection Screw Clamp, Mounting DIN Rail, Application Supplemental Protection, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.21 In., Width 1.42 In., Depth 2.91 In., Standards UL Listed, CSA,TUV,CE, Series NDB2Z-63 B16/2

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Reviews of Dayton #5ZDZ3