Impeller/Sleeve Assy, Nitrile, For 3ACD4

DAYTON |Zoro #: G1031816|Mfr #: 3ACD6

$199.62 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1031816 Mfr #: 3ACD6
Includes: Instruction SheetShaft Type: -
Item: Replacement Impeller/Sleeve AssemblyShaft Dia. (In.): -
Rollers: -Section Description: -
Type: NitrileCountry of Origin (subject to change): China

Product Description

Replacement Impeller/Sleeve Assembly, Nitrile, Includes Instruction Sheet

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Product Reviews

Save 15% when you sign up for Z-mail.