HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Impulse Sequencing Relay, 8 Pins, 24VAC

DAYTON| Zoro #: G0987987| Mfr #: 1EGU6

$34.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: No
Contact Material: Silver Alloy
Pins: 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0987987 Mfr #: 1EGU6
Push To Test: NoContact Material: Silver Alloy
Pins: 8Socket: 5X853, 1EGR3
Base Type: SquareStatus Indicator: LED
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Contact Form: DPDTContact Rating: 12A @ 240VAC
Socket Code: CCoil Volts: 24VAC
Standards: E40944Country of Origin (subject to change): China

Description

Relay, Impulse Sequencing, Contact Form DPDT, Pins 8, Base Type Square, Socket G1414436, 1ERG3, Number of Contacts 2, Contact Amp Rating 12 R, Contact Amp Rating 6 L, Contact Material Silver Alloy, Coil Volts 24VAC, Coil VA Rating 1.8, Hz 50/60, Height 2.7 In, Width 1.5 In, Standards cULus And cURus

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews