PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

In-Line Cabinet Ventilator, 1182 CFM, 115V

DAYTON| Zoro #: G0733232| Mfr #: 3DPF5

$594.70 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
CFM @ 0.100-In. SP: 1110CFM @ 0.375-In. SP: 922Sones @ 0.000-In. SP @ 5 Ft.: 2.6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0733232 Mfr #: 3DPF5
CFM @ 0.100-In. SP: 1110CFM @ 0.375-In. SP: 922
Sones @ 0.000-In. SP @ 5 Ft.: 2.6CFM @ 0.200-In. SP: 1046
Motor Insulation: Class BCFM @ 0.000-In. SP: 1182
Watts: 455CFM @ 0.750-In. SP: -
CFM @ 0.500-In. SP: 832Number of Speeds: 1
Standards: UL/cUL 507, AMCA Air & Sound, CSA Certified MotorDimension D: 18-3/4"
Phase: 1CFM @ 1.250-In. SP: -
Sones @ 0.100-In. SP @ 5 Ft.: 2.4Recommended Accessories: 48C173
Speed Control: 48C173Full Load Amps: 6.65
Motor Type: Shaded poleDischarge Height: 8"
Dimension E: 8"Inlet Width: 22-5/8"
Inlet Height: 13-1/4"Hz: 60
Singlewide / Doublewide: DoublewideHousing Material: Galvanized steel
Motor RPM: 1095CFM @ 0.250-In. SP: 1013
CFM @ 0.625-In. SP: 743Sones @ 0.125-In. SP @ 5 Ft.: 2.3
Max. Inlet Temp.: 104 Degrees FGrille Color: -
Motor Enclosure: Open DripproofHousing Height: 14-1/2"
For Use With: General Ventilation ApplicationsIncludes: Backdraft Damper, Hardware and Mounting Brackets
Housing Width: 14-3/4"Sones @ 0.250-In. SP @ 5 Ft.: 2.3
Housing Length: 23-3/4"Voltage: 115VAC
CFM @ 0.875-In. SP: -Dimension A: 23-3/4"
CFM @ 1.000-In. SP: -Grille Material: -
CFM @ 0.125-In. SP: 1093Dimension B: 14-3/8"
Mounting Position: Horizontal or VerticalDischarge Width: 18-3/4"
Item: In-Line VentilatorDimension F: 22-5/8"
Wheel Material: PolypropyleneCFM @ 1.500-In. SP: -
Insulated: YesCountry of Origin (subject to change): United States

Description

In-Line Ventilator, Doublewide, Insulated Yes, Voltage 115VAC, 60 Hz, 1 Phase, Full Load Amps 6.65, Number of Speeds 1, Watts 455, Motor RPM 1095, Motor Type Shaded Pole, Motor Enclosure Open Dripproof, Motor Insulation Class B, Max. Inlet Temp. 104 Degrees F, Housing Height 14-1/2 In., Housing Width 14-3/4 In., Housing Length 23-3/4 In., Inlet Height 13-1/4 In., Inlet Width 22-5/8 In., Discharge Height 8 In., Discharge Width 18-3/4 In., Grille Material -, Grille Color -

Reviews