BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

In-Line Cabinet Ventilator, 766 CFM, 115 V

DAYTON| Zoro #: G1725132| Mfr #: 3DPF4

$395.01 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hz: 60Phase: 1Sones @ 0.000-In. SP @ 5 Ft.: 2.0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1725132 Mfr #: 3DPF4
Hz: 60Phase: 1
Sones @ 0.000-In. SP @ 5 Ft.: 2.0Singlewide / Doublewide: Doublewide
Motor RPM: 1100Motor Enclosure: Open Dripproof
Dimension F: 22-5/8"Housing Height: 11-5/8"
CFM @ 0.200-In. SP: 745CFM @ 1.000-In. SP: 418
Housing Width: 11-5/8"CFM @ 0.625-In. SP: 678
Grille Color: -Voltage: 115VAC
Housing Length: 23-5/8"CFM @ 1.500-In. SP: -
Number of Speeds: 1Dimension A: 23-5/8"
CFM @ 0.875-In. SP: 549Standards: UL/cUL 507, AMCA Air & Sound, CSA Certified Motor
Full Load Amps: 3.20Mounting Position: Horizontal or Vertical
CFM @ 0.250-In. SP: 739Wheel Material: Galvanized Steel
Dimension E: 8"Watts: 350
Motor Type: Permanent Split CapacitorIncludes: Backdraft Damper, Hardware and Mounting Brackets
Discharge Height: 8"Dimension B: 11-5/8"
Inlet Width: 22-5/8"Sones @ 0.100-In. SP @ 5 Ft.: 1.9
Sones @ 0.250-In. SP @ 5 Ft.: 1.7Max. Inlet Temp.: 104 Degrees F
Dimension D: 19-1/2"For Use With: General Ventilation Applications
Motor Insulation: Class BCFM @ 0.750-In. SP: 635
Inlet Height: 10-1/2"CFM @ 0.125-In. SP: 752
Speed Control: 48C172CFM @ 0.000-In. SP: 766
CFM @ 1.250-In. SP: -Recommended Accessories: 48C172
Insulated: YesGrille Material: -
CFM @ 0.100-In. SP: 755Item: In-Line Ventilator
Discharge Width: 19-1/2"CFM @ 0.375-In. SP: 726
Housing Material: Galvanized steelCFM @ 0.500-In. SP: 702
Sones @ 0.125-In. SP @ 5 Ft.: 1.8Country of Origin (subject to change): United States

Description

In-Line Ventilator, Doublewide, Insulated Yes, Voltage 115VAC, 60 Hz, 1 Phase, Full Load Amps 3.20, Number of Speeds 1, Watts 350, Motor RPM 1100, Motor Type Permanent Split Capacitor, Motor Enclosure Open Dripproof, Motor Insulation Class B, Max. Inlet Temp. 104 Degrees F, Housing Height 11-5/8 In., Housing Width 11-5/8 In., Housing Length 23-5/8 In., Inlet Height 10-1/2 In., Inlet Width 22-5/8 In., Discharge Height 8 In., Discharge Width 19-1/2 In., Grille Material -, Grille Color -

Reviews